{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Højde | 1.240 mm | |
Grundareal, bredde | 750 mm | |
Grundareal, dybde | 550 mm | |
Laptoprum, højde indvendig | 85 mm | |
Laptoprum, bredde indvendig | 560 mm | |
Laptoprum, dybde indvendig | 275 mm | |
Vægt | 21,5 kg | |
Type of product | Computer desk |
Article number | 948042 S | |
EAN / GTIN | 4067263104223 | |
Manufacturer number | 948042 S |