• The item cannot be ordered due to missing prices.

INFO Point for individual configuration S

Article no.: 948010 S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Cylinder lock modular lock barrel
    Height 1,440 mm
    Footprint width 616 mm
    Footprint depth 550 mm
    Computer housing usable height 740 mm
    Computer housing usable width 540 mm
    Computer housing usable depth 190 mm
    Counter working height 930 mm
    Counter width 600 mm
    Counter depth 300 mm
    Tray closed, depth 150 mm
    Weight 63 kg
    Power supply Mains operated
    Type of product INFO Point

    Identification numbers & Classifications

    Article number 948010 S
    EAN / GTIN 4062406072445
    Manufacturer number 948010 S

    Description

    Version:

    GARANT INFO Point is a modern computer workstation for the display and processing of digital information, for recording data and as a response station with a connected barcode scanner (not supplied).
    The INFO Point has a sturdy sheet metal housing. A swing-open tray is mounted on the front at an ergonomic height to accept a keyboard and computer mouse. A PC or Linux client can be mounted within the body underneath the tray behind the lockable door. The tray and the door can be locked with DOM cylinder locks. A perforated panel with holes of□ 9×9 mm on a 37 mm grid is provided at the back of the body for the necessary ventilation of the devices mounted within the body. Easyfix hooks and holders can also be mounted on the panel.
    Without monitor, for individual configuration with a 24 inch monitor. Maximum possible screen size: Width 525 mm, height 315 mm, depth 90 mm.

    Fitted with:

    Number of shelves in the computer housing: 1

    Colour:

    Body anthracite RAL 7016 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart