This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing doors set 1200 mm

Article no.: 946620 1200

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height including frame 1,200 mm
clear height 1,100 mm
Bay width in units 78 units
Frame depth 50 mm
Application range Drawer/shelf combination unit
Type of product Swing door

Identification numbers & Classifications

Article number 946620 1200
EAN / GTIN 4045197176820
Manufacturer number 946620 1200

Description

Version:

Doors are reinforced on the inside, lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 swing doors, 2 side rails, and 2 stop strips. The bays behind the swing doors can be fitted with storage shelves, drawers and pull-out shelves.

Colour:

Frame RAL 7035 light grey,
doors RAL 5005 signal blue, powder-coated.

Note:

The doors are also available in intermediate heights. Prices on request.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart