This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full cover for base frame, Bay depth 36 U, suitable for racking bay width: 78E

Article no.: 946330 78E

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay depth in units 36 units
suitable for racking bay width 78 E
Type of product Cover

Identification numbers & Classifications

Article number 946330 78E
EAN / GTIN 4045197176707
Manufacturer number 946330 78E

Description

Version:

Full covering is required if no drawers / pull-out shelves are fitted in the lower part of the racking. This can be used as the bottom storage shelf.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart