• The item cannot be ordered due to missing prices.

Dividers 200 mm

Article no.: 946144 200
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Partition height 200 mm
Depth in units Depth 27 units
Type of product Storage shelf divider

Identification numbers & Classifications

Article number 946144 200
EAN / GTIN 4045197611628

Description

Suitable for:

Slotted storage shelves No. 946101; 946111; 946121; 946123; 946125.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart