• The item cannot be ordered due to missing prices.

Pull-out shelf

Article no.: 946141
Standard configurations usually have faster delivery times.

Select article variation and quantity

Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 54×36 units
Width in units 54 E
Depth in units 36 E
Usable width 918 mm
Usable depth 612 mm
Shell height 46 mm
Installation height 75 mm
Application range Drawer/shelf combination unit
Storage shelf version Pull-out shelf; straight shelf
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 946141
EAN / GTIN 4045197380128
Manufacturer number 946141

Description

Version:

Robust sheet metal construction traverse-less differential runners. Open in front, shell height at sides 46 mm, installation height 75 mm. Without holes and without slots on the inner faces.
Full extension pull-out shelf, 100 % extendable, load capacity 200 kg.

Suitable for:

Shelving systems No. 946000 ff.

Colour:

Signal blue RAL 5005 powder−coated.
Direct purchase

Sign in to your Account

To shopping cart