• The item cannot be ordered due to missing prices.

Full extension drawer 200 kg 125 mm

Article no.: 946071 125
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 200 kg
    Drawer runner extension (partial/full extension) 100 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 36×27 U
    Width in units 36 E
    Depth in units 27 E
    Drawer front height 125 mm
    Application range Drawer/shelf combination unit
    Type of product Drawer

    Identification numbers & Classifications

    Article number 946071 125
    EAN / GTIN 4045197430007
    Manufacturer number 946071 125

    Description

    Version:

    Made of sheet metal, base with holes at 17 mm intervals, all-round slotted side walls on the inside (interval 17 mm) for multiple division, drawer front with aluminium extrusion handle (labelling strip and protective film supplied). Traverse-less differential runners.
    Full extension drawer, 100 % extendable, load capacity 200 kg.

    Suitable for:

    Shelving systems No. 946000 ff.

    Colour:

    RAL 5005 signal blue powder−coated.

    Note:

    • For dividers see No. 960190960700 and No. 960900961290.
    • Drawers can be fitted with tool drawer inlays (see Group 97) for storing SK, HSK, Capto and VDI tools.
    Direct purchase

    Sign in to your Account

    To shopping cart