This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Column frame 2000 mm

Article no.: 946000 2000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Depth 706 mm
Bay depth in units 36 units
Frame width 53 mm
Application range Drawer/shelf combination unit
Type of product Column frame

Identification numbers & Classifications

Article number 946000 2000
EAN / GTIN 4045197175892
Manufacturer number 946000 2000

Description

Version:

Sheet metal with bracing, securely welded. The perpendicular support rails have slots at 25 : 25 mm intervals, for fitting drawers, pull−out shelves and storage shelves. Base flange with threaded inserts for height adjustment and for anchoring to the floor.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Because of the risk of tipping over, anchoring to the floor is essential.
Direct purchase

Sign in to your Account

To shopping cart