• The item cannot be ordered due to missing prices.

Lock series with individual keys

Article no.: 945300

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for workstations and storage solutions from build year 1991
    for workstations and storage solutions up to build year Mid-2000
    Made by Eurolocks Series 49
    Locking angle 360 degrees
    Security logic individual keys
    Lock number range 49,101 - 49,300
    Number of keys 2
    Type of product Compact locking cylinder

    Identification numbers & Classifications

    Article number 945300
    EAN / GTIN 8021776019838
    Manufacturer number 30500

    Description

    Version:

    Made by EUROLOCKS, series 49 fitted to workbenches from build year 1991 to mid-2000.
    Locking travel angle 360°.

    Suitable for:

    Workbenches No. 933435933450; 947220 − 947230 and for tool cabinets No. 942905 − 944100 and 943210.

    Note:

    Available lock number ranges: No. 49101 − 49300 (200 different lock barrels). No lock numbers can be issued.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart