• The item cannot be ordered due to missing prices.

Corner cabinet complete with shelf 900 mm

Article no.: 945000 900
900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for cabinets with usable height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Rheinland

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Rheinland
    Height 1,000 mm
    Width 850 mm
    Depth 850 mm
    Number of fixed shelves 1
    suitable for corner solution with cabinet depth 36 units yes
    suitable for cabinets with usable height 900 mm
    Cabinet fronts Plain sheet metal swing door
    Handle positioning top
    Weight 65 kg
    Type of product Corner cabinet

    Identification numbers & Classifications

    Article number 945000 900
    EAN / GTIN 4045197175854
    Manufacturer number 945000 900

    Description

    Version:

    With two swing doors, can be locked by slide handle with a cylinder lock. Cabinet has one fixed shelf inside.

    Application:

    The corner solution for all tool cabinets with depth 36 units.

    Colour:

    Body RAL 7035 light grey,
    doors RAL 5005 signal blue
    powder-coated.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart