{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 250 degrees | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,850 mm | |
Width | 400 mm | |
Depth | 520 mm | |
usable height of each compartment | 200 mm | |
Plug type, input | F | |
Socket type | F | |
Nominal voltage | 250 V | |
Number of compartments | 7 | |
Number of sockets type F | 7 | |
Weight | 46 kg | |
Power supply | Mains operated | |
Type of product | Battery charging cabinet |
Article number | 944520 7/DE | |
EAN / GTIN | 4062406074142 | |
Manufacturer number | 944520 7/DE |