• The item cannot be ordered due to missing prices.

Battery charging cabinet with plain sheet metal swing doors 1000/DE mm

Article no.: 944501 1000/DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 845 mm
Plug type, input F
Socket type F
Nominal voltage 400 V
On/Off switch yes
Number of sockets 24
Number of sockets type F 24
Weight 88 kg
Power supply Mains operated
Type of product Battery charging cabinet

Identification numbers & Classifications

Article number 944501 1000/DE
EAN / GTIN 4062406073534
Manufacturer number 944501 1000/DE

Description

Version:

Equipped battery charging cabinet in 40×20G, with earth leak trip fuse box and fan. Fan with air filter in overpressure operation (50 m3 / h). Air escapes through horizontal ventilation slots in the doors. Battery charging shelves each with two 6-way 230 V socket strips with ON/OFF switch.

Supplied with:

Cabinet supplied with 2 perforated battery charging shelves. Connection plug 16 A / 400 V 5-pin with 3 m cable and measurement certificate. 4 × 6-way socket strip.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

German socket version.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Accessories

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart