{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 25×1000 | |
Length | 1,000 mm | |
Width | 25 mm | |
suitable for drawers | for workbenches No. 920000 – 933900 | |
Set contents | 20 | |
Supplied with | 10 white card labels, 10 clear transparent plastic cover strips | |
Type of product | Label holder |
Article number | 944080 25X1000 | |
EAN / GTIN | 2050001670434 | |
Manufacturer number | PVC TRANSPARENT 0,2+250G LUXOCARD | |
Manufacturer | Produktionsbüro Bräu Herstell. v. Druck u. Werbemi, Lilienthalstrasse 12, 93049 REGENSBURG, Germany |