• The item cannot be ordered due to missing prices.

Shelving cabinet without doors, Height: 2000mm

Article no.: 944009 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 1,845 mm
Number of shelves 9
Cabinet fronts open
Electronic locking system can be retrofitted no
Weight 82 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944009 2000
EAN / GTIN 4062406136444
Manufacturer number 944009 2000

Description

Version:

Mountings for storage shelves at 25-mm intervals.
Equipped shelf cabinet in 30×11G.

Fitted with:

Number of storage bins: 30 × No. 963321 size SB6; 30 × No. 963321 size SB5; 20× No. 963321 size SB4

Supplied with:

Cabinet with shelves and open storage bins.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual storage shelves see No. 944061, 944065.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart