{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
Material | galvanised | |
Width | 950 mm | |
Depth | 325 mm | |
Thickness | 35 mm | |
suitable for storage bins | 6× No. 963321 size SB4 | |
Application range | Wall cabinet | |
Weight | 3 kg | |
Type of product | Storage shelf |
Article number | 943914 40 | |
EAN / GTIN | 4062406136116 | |
Manufacturer number | 943914 40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |