• The item cannot be ordered due to missing prices.

Wall cabinet with Viewing window swing doors 30

Article no.: 943903 30
Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Cabinet housing internal load capacity: 250
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Cabinet housing internal load capacity 250 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 600 mm
Width 750 mm
Depth 400 mm
Width in G 30
Depth in G 16
Usable height 445 mm
Usable width 700 mm
Usable depth 325 mm
Number of shelves 1
Electronic locking system can be retrofitted yes
ComfortClose no
Weight 25 kg
Type of product Wall cabinet

Identification numbers & Classifications

Article number 943903 30
EAN / GTIN 4062406136161
Manufacturer number 943903 30

Description

Version:

Mountings for storage shelves at 25-mm intervals. Rear panel with □ 9×9 mm holes at 37-mm intervals for mounting Easyfix hooks and holders. Can be locked by 2-component Haptoprene handle with a cylinder lock. Available with closed rear wall if required. Cable pass-through at the top of the cabinet.

Supplied with:

Cabinet supplied with storage shelf and fastenings.

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

Different walls may require different fastenings. The customer should check requirements before installation. See No. 943914 for individual storage shelves.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart