This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 75 kg 900/10

Article no.: 943881 900/10

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 64×36 units
Model 10
Height 1,000 mm
Width 1,194 mm
Depth 725 mm
Width in units 64 E
Depth in units 36 E
Usable height 900 mm
Drawer usable width 1,088 mm
Drawer usable depth 612 mm
Number of drawers 10
Weight 232 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943881 900/10
Manufacturer number 943881 900/10

Description

Version:

Cabinet body as described under No. 943801.
Drawers as described under No. 943811 and 943821.
Drawers with 75 kg load capacity.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960432960435.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart