• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 200 kg 1050/9A

Article no.: 943201 1050/9A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×36 U
Height 1,150 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Usable height 1,050 mm
Usable height for drawers 1050 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 9
Weight 171 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943201 1050/9A
EAN / GTIN 4045197676412
Manufacturer number 943201 1050/9A

Description

Version:

Cabinet body as described under No.943001.
Drawers as described under No.943011 and No. 943021.
Drawer 50 mm with 75 kg load capacity, from 75 mm with 200 kg load capacity.

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • See part 96 for sets of dividers for complete drawers.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart