• The item cannot be ordered due to missing prices.

Storage shelf 6

Article no.: 943160 6

Select article variation and quantity

Pull-out frame width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×6
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Drawer usable area in G 24×6
    Material galvanised
    Depth 600 mm
    Width in G 6
    Usable height 33 mm
    Usable width 150 mm
    Usable depth in G 24
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 943160 6
    EAN / GTIN 4062406586225
    Manufacturer number 943160 6

    Description

    Version:

    Made of galvanised sheet metal, two sides folded upwards.
    Supplied with 4 Easyfix plastic plugs for bolting into vertical pull-out frames.

    Suitable for:

    For upright cabinet No. 943104, 943114, 943115.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart