• The item cannot be ordered due to missing prices.

Upright cabinet, width 20G, 1 self-supporting pull-out frame 12G 2000 mm

Article no.: 943102 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Vertical pull-out frame load capacity: 350
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vertical pull-out frame load capacity 350 kg
Cabinet housing internal load capacity 1,000 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 37 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 500 mm
Depth 700 mm
Width in G 20
Depth in G 28
Vertical pull-out frame usable height 1,691 mm
Vertical pull-out frame usable width 300 mm
Vertical pull-out frame usable depth 600 mm
Number of pull-out frames 1
Type of cabinet Base cabinet
Electronic locking system can be retrofitted yes
Vertical pull-out frame version cantilevered
ComfortClose no
Weight 112 kg
Type of product Upright cabinet

Identification numbers & Classifications

Article number 943102 2000
EAN / GTIN 4062406585907
Manufacturer number 943102 2000

Description

Version:

The upright cabinets in 20×28G are fitted with free-standing pull-out frames. Each individual pull-out frame is equipped with a lock so that only one pull-out frame can ever be open at a time. Aluminium handles with labelling strips that can be exchanged and rewritten.
The pull-out frames have a perforated panel with □ 9×9 mm on a 37 mm grid for mounting tool carriers, storage shelf trays, and perforated tool boards. The upright cabinets are prepared for wall or floor−mounting and must be secured against tilting.
Lockable with a cylinder lock. All pull-out frames are closed together.

Optional extras:

The vertical pull-out frames can be equipped with:
Storage shelf No. 943160, perforated panel No. 943166, inclined shelves No. 943162 and No. 943163, Multifix rail No. 943170.

Colour:

Body and pull-out frame body RAL 7035 light grey, front vertical pull-out frames RAL 7016 anthracite powder-coated. Pull-out frame body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart