This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer 75 kg, Front height: 300mm

Article no.: 942978 300

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×27 units
Width in units 36 E
Depth in units 27 E
Front height 300 mm
Usable height 282 mm
Usable width 612 mm
Usable depth 459 mm
Shell height 277 mm
with individual drawer release system no
Weight 14 kg
Type of product Drawer

Identification numbers & Classifications

Article number 942978 300
EAN / GTIN 4045197380302
Manufacturer number 942978 300

Description

Version:

Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawers, 100 % extendable, load capacity 75 kg.

Suitable for:

Tool cabinet body No. 942958, roller cabinets No. 942997, machine auxiliary cabinets No. 942988 size 1020, 942989 size 1020 and 942974 size 1020.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Direct purchase

Sign in to your Account

To shopping cart