• The item cannot be ordered due to missing prices.

Pair of wheeled subframes for a mobile drawer cabinet Direction of pushing from the front of the drawer R36E

Article no.: 942947 R36E

Product details

Technical Data

Type R36E
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
total maximum load capacity 600 kg
Direction of running Direction cabinet width
Type of product Roller

Identification numbers & Classifications

Article number 942947 R36E
EAN / GTIN 4045197526366
Manufacturer number 942947 R36E

Description

Version:

Pair of wheeled subframes - each consisting of 2 ball-bearing mounted wheels linked by a transverse subframe; one subframe with fixed wheels, the other with castors; wheel ⌀ 100 mm, with parking brake. Note the movement direction of the wheels. Load capacity 600 kg evenly distributed.

Suitable for:

Pair of wheeled subframes to fit tool cabinet shells of product group 94 (up to 08/2019) with dimensions 27×36 units, 36×36 units. For reasons of safety (risk of tipping over), the maximum usable height of the cabinet body is 900 mm (for 27×36 units) or 1225 mm (36×36 units). Push the cabinet from the front of the drawers.

Note:

  • Drawers in mobile tool cabinets must be fitted with individual drawer locking. This locks the drawer automatically on closing, so that it cannot open during transport. Individual drawer locking for drawers in product group 94 (up to 08/2019) can be found under No. 949605 in the spare parts list.
  • When checking that the load capacity of the wheels (600 kg) is not exceeded, please make allowance for the tare weight of the cabinet itself.
  • Please note the desired direction of movement of the wheels.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart