• The item cannot be ordered due to missing prices.

Drawer runners (Pair), Safe working load: 75kg

Article no.: 942902 75

Select article variation and quantity

Safe working load (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Length 685 mm
for range from build year 08/2008
suitable for cabinet depth in units 36 units
Safe working load 75 kg
Type of product Guide rail

Identification numbers & Classifications

Article number 942902 75
EAN / GTIN 4045197527004
Manufacturer number 942902 75

Description

Suitable for:

Tool cabinet shell with a depth of 36 units.
For range from build year 08/2008 to 08/2019.
Drawer runners with 75 kg load capacity for drawers and pull-out shelves.

Supplied with:

U-rails, drawer extension rails with 2 plastic retaining clips.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart