{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 68 mm | |
Length | 530 mm | |
for range from build year | 08/2008 | |
suitable for cabinet depth in units | 27 units | |
Safe working load | 200 kg | |
Type of product | Guide rail |
Article number | 942901 200 | |
EAN / GTIN | 4045197526397 | |
Manufacturer number | 942901 200 |