• The item cannot be ordered due to missing prices.

Roller cabinet 710/5

Article no.: 942835 710/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 27×27 U
    Height 710 mm
    Width 565 mm
    Depth 572 mm
    Width in units 27 units
    Depth in units 27 units
    Usable height 450 mm
    Usable height for drawers 450 mm
    Drawer usable width 459 mm
    Drawer usable depth 459 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 100 mm
    with anti-roll lip yes
    Number of drawers 5
    maximum load capacity 600 kg
    Material of shelf with ribbed rubber
    Version wheeled; with drawers
    Anti-roll lip version 3-sided
    Push handle yes
    Positioning of the push handle Front
    Weight 82 kg
    Type of product Assembly trolley

    Identification numbers & Classifications

    Article number 942835 710/5
    EAN / GTIN 4045197773937
    Manufacturer number 942835 710/5

    Description

    Version:

    With 2 ball-bearing fixed wheels and 2 castors ⌀ 100 mm, lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking. Full extension drawers as described under No. 942823, fitted with individual locking − prevents the drawers opening during movement.

    Fitted with:

    Drawer front height: 50; 50; 100; 100; 150 mm

    Colour:

    Body light grey RAL 7035, drawers signal blue RAL 5005, powder−coated.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart