• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg 800/7A

Article no.: 942832 800/7A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 27×27 U
Height 900 mm
Width 565 mm
Depth 572 mm
Width in units 27 E
Depth in units 27 E
Usable height 800 mm
Usable height for drawers 800 mm
Drawer usable width 459 mm
Drawer usable depth 459 mm
Number of drawers 7
Weight 97 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 942832 800/7A
EAN / GTIN 4045197773883
Manufacturer number 942832 800/7A

Description

Version:

Drawer cabinet as described under No. 942801. Drawers as described under No. 942823.

Fitted with:

Drawer front height: 50; 75; 75; 100; 100; 150; 250 mm

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the body.
  • See part 96 for sets of dividers for complete drawers.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart