• The item cannot be ordered due to missing prices.

Laminated wood worktop approx. 15 mm thick

Article no.: 942807

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable width × usable depth in G 27×27 U
Width 565 mm
Depth 572 mm
Width in units 27 E
Depth in units 27 E
Thickness 15 mm
Material of cover plate Laminated wood
Type of product Cover plate

Identification numbers & Classifications

Article number 942807
EAN / GTIN 4045197813220
Manufacturer number 942807

Description

Suitable for:

Tool cabinet body No. 942801.
Direct purchase

Sign in to your Account

To shopping cart