• The item cannot be ordered due to missing prices.

Tool cabinet casing without drawers 700 mm

Article no.: 942801 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height of cabinet (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer runner extension Anti-tilt lock
    Securing aid Punch out
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 27×27 U
    Height 800 mm
    Width 565 mm
    Depth 572 mm
    Width in units 27 E
    Depth in units 27 E
    Usable height 700 mm
    Usable height for drawers 700 mm
    Weight 39 kg
    Type of product Tool cabinet body

    Identification numbers & Classifications

    Article number 942801 700
    EAN / GTIN 4045197773388
    Manufacturer number 942801 700

    Description

    Version:

    For mounting drawers and doors at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer from being opened at one time.

    Suitable for:

    Drawers No. 942823.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    • When fitting out the cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart