• The item cannot be ordered due to missing prices.

Large-capacity / heavy-duty cabinet with Viewing window sliding door 1000 mm

Article no.: 942767 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,600
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,600
Height adjustment interval 25
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 2,000 mm
Depth 700 mm
Width in G 80
Depth in G 28
Usable height 863 mm
Version for individual configuration
Type of cabinet Base cabinet
Cabinet fronts Viewing window sliding door
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning top
Weight 138 kg
Type of product Large-capacity cabinet

Identification numbers & Classifications

Article number 942767 1000
EAN / GTIN 4062406072742
Manufacturer number 942767 1000

Description

Version:

Empty cabinet in 80×28G. Suitable drawers: 36×20G (please order these separately).
Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves and accessories for GridLine large-capacity cabinets and heavy-duty cabinets see No. 942530942610 and Group 95.
Use as a heavy-duty cabinet is only possible in conjunction with heavy load shelf No. 942610.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart