• The item cannot be ordered due to missing prices.

Drawers for sliding-door large-capacity cabinets and heavy-duty cabinets Width 30G 125 mm

Article no.: 942580 125
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×20G
Usable height 100 mm
Usable width 650 mm
Usable depth 500 mm
Usable width in G 26
Usable depth in G 20
Weight 7 kg
Type of product Drawer

Identification numbers & Classifications

Article number 942580 125
EAN / GTIN 4062406280109
Manufacturer number 942580 125

Description

Version:

Drawers for incorporating in GridLine sliding-door large-capacity cabinets and heavy-duty cabinets.
Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

Suitable for:

Cabinets No. 941045941077; No. 942345942367; No. 942745942767, No. 942845942867.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
Drawers not suitable for swing door cabinets.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart