• The item cannot be ordered due to missing prices.

Heavy-duty cabinet with Viewing window swing door 2000 mm

Article no.: 942323 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Cabinet housing internal load capacity: 1,600
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Cabinet housing internal load capacity 1,600 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Usable height 1,845 mm
Number of shelves 5
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning top
Weight 153 kg
Type of product Heavy-duty cabinet

Identification numbers & Classifications

Article number 942323 2000
EAN / GTIN 4062406072513
Manufacturer number 942323 2000

Description

Version:

Equipped cabinet in 40×28G.
Reinforced side walls to take reinforced storage shelves for 200 kg at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Cabonets with reinforced cabinet base, without a levelling base.

Supplied with:

Cabinet with storage shelves.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves for GridLine heavy-duty cabinets see No. 942610.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart