• The item cannot be ordered due to missing prices.

Rack panel for plain sheet metal doors S

Article no.: 940705 S
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 250 mm
Thickness 28 mm
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 940705 S
EAN / GTIN 4062406068462
Manufacturer number 940705 S

Description

Version:

Of sheet metal for mounting hooks and open storage bins. The rack panels are screwed to the inside of swing doors, using the fastenings provided. Only for cabinets with plain sheet metal swing doors of minimum size 750 mm wide and 1000 mm high. Cabinets with a height of 2000 mm can take 2 panels per swing door. Load capacity per door: 10 kg.
With slots to accept open storage bins No. 963321.

Colour:

Anthracite RAL 7016 powder-coated.

Note:

  • Open storage bins and wide projecting tools cannot be inserted at the height of storage shelves.
  • Suitable only for GridLine cabinets with swing doors.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart