• The item cannot be ordered due to missing prices.

Clothes hook rack 50

Article no.: 940610 50

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material ABS plastic
Number of hooks 8
Type of product Clothes hook rack

Identification numbers & Classifications

Article number 940610 50
EAN / GTIN 4062406135034
Manufacturer number 940610 50

Description

Version:

Hooks of impact resistant ABS in RAL 7035 light grey. Easy to install underneath storage shelves.

Suitable for:

For storage shelves No. 940550, 942530, 949514.

Colour:

Anthracite grey RAL 7016 powder−coated.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart