• The item cannot be ordered due to missing prices.

Pull-out shelf, bamboo 40

Article no.: 940574 40
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Usable width 900 mm
Usable depth 400 mm
Usable width in G 36
Usable depth in G 16
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 940574 40
EAN / GTIN 4062406134969
Manufacturer number 940574 40

Description

Version:

Pull-out shelves for installation in GridLine cabinets.

Colour:

Anthracite RAL 7016 powder-coated.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart