• The item cannot be ordered due to missing prices.

Top-mounted cabinet with drawer, Viewing window sliding doors 1000 mm

Article no.: 940237 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 36×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 36×14
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 36×14G
Height 1,000 mm
Width 2,000 mm
Depth 500 mm
Width in G 80
Depth in G 20
Usable height 863 mm
Drawer usable width 900 mm
Drawer usable depth 350 mm
Drawer usable width in G 36
Drawer usable depth in G 14
Number of drawers 2
Number of shelves 4
Type of cabinet Add-on cabinet
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning bottom
Weight 130 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 940237 1000
EAN / GTIN 4062406070380
Manufacturer number 940237 1000

Description

Version:

Equipped cabinet in 80×20G, with drawers 36×14G. Mountings for shelves at 25 mm intervals. Sliding doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Locks the sliding doors in the end positions (open/closed). Levelling base for base cabinets, with 8 individually adjustable feet to compensate for unevenness in the floor. In the base cabinet the handle is mounted in the upper part of the door; in the top-mounted cabinet it is in the lower part of the door.
drawers with front height 125 mm.

Supplied with:

Cabinet with shelves and drawers.

Colour:

Body and drawer cabinet body RAL 7035 light grey, doors and drawer fronts RAL 7016 anthracite powder-coated.

Note:

For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart