• The item cannot be ordered due to missing prices.

Base cabinet with Plain sheet metal swing doors 2000 mm

Article no.: 940121 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 1,250 mm
    Depth 500 mm
    Width in G 50
    Depth in G 20
    Usable height 1,845 mm
    Number of shelves 5
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal swing door
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning centre
    Weight 156 kg
    Type of product Cabinet with shelves

    Identification numbers & Classifications

    Article number 940121 2000
    EAN / GTIN 4062406068899
    Manufacturer number 940121 2000

    Description

    Version:

    Equipped cabinet in 50×20G. Mountings for shelves at 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Levelling base for base cabinets, with 4 individually adjustable feet to compensate for unevenness in the floor. In the base cabinet the push handle is mounted in the upper part of the door; in the top-mounted cabinet it is in the lower part of the door.

    Supplied with:

    Cabinet with storage shelves.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart