• The item cannot be ordered due to missing prices.

Drawer runners (Pair), Load capacity: 75kg

Article no.: 939901 75
New product

Select article variation and quantity

Load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Length 655 mm
for range from build year 08/2019
suitable for cabinet depth in G 28
Safe working load 75 kg
Type of product Guide rail

Identification numbers & Classifications

Article number 939901 75
EAN / GTIN 4067263126607
Manufacturer number 939901 75

Description

Suitable for:

GridLine tool cabinet casing with a depth of 28G.
Drawer runners with 75 kg load capacity for drawers and pull-out shelves.

Supplied with:

U-rails, drawer extension rails with 2 plastic retaining clips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart