{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | KOMBI | |
Height adjustment range | 850 mm - 1,100 mm | |
Width | 80 mm | |
Depth | 660 mm | |
clear width | 580 mm | |
suitable for worktop depth | 700 mm | |
Type of product | Support leg |
Article number | 937103 660 | |
EAN / GTIN | 4045197678003 | |
Manufacturer number | 937103 660 |