• The item cannot be ordered due to missing prices.

Central locking for special heights 1

Article no.: 935595 1

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
suitable for x
Application range Drawer/shelf combination unit
Special features Cannot be retrofitted
Special height for central locking yes
Supplied complete with cylinder lock with 2 keys and locking bars yes
Type of product Central locking

Identification numbers & Classifications

Article number 935595 1
EAN / GTIN 4062406110253
Manufacturer number 935595 1

Description

Version:

Consisting of a lock plate with cylinder lock with 2 keys and locking bars, complete for storage shelves No. 935110935121 for bay depth 20G, complete for storage shelves No. 935130 - 935161 for bay depth 24G.

Note:

  • If drawers/pull-out shelves are fitted central locking is necessary to prevent more than one drawer being opened at a time.
  • Central locking cannot be retrofitted at a later stage.
  • When ordering, please supply a sketch of the desired arrangement of shelves.
  • Maximum width 1900 mm.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart