• The item cannot be ordered due to missing prices.

Side panel for roller shutters 2200 mm

Article no.: 935515 2200
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Depth 610 mm
    Application range Drawer/shelf combination unit
    Type of product Side panel

    Identification numbers & Classifications

    Article number 935515 2200
    EAN / GTIN 4062406276454
    Manufacturer number 935515 2200

    Description

    Application:

    To cover the fronts of the side walls, sheet metal angle plate, 30 mm wide.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    If a side panel is used, you need only a sheet metal panel No. 935040; 935045 or end bridging rail No. 935442; 935462 on the inside of the column frame.
    For reasons of stability we recommend that side panels should be fitted at the left and right ends of the rack.
    When roller shutters are installed, a higher side panel is generally necessary.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart