• The item cannot be ordered due to missing prices.

Cover rail, Drawer 24G deep, Type: 1

Article no.: 935464 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 570 mm
Width 52 mm
Type of product Cover

Identification numbers & Classifications

Article number 935464 1
EAN / GTIN 4062406110383
Manufacturer number 935464 1

Description

Application:

Cover rail serves as an upper cover strip for the individual column frames (dust protection).

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart