• The item cannot be ordered due to missing prices.

End bridging rail for side panel, Drawer 20G deep, Type: 1

Article no.: 935442 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 470 mm
Width 82 mm
Application range Drawer/shelf combination unit
Type of product Cover

Identification numbers & Classifications

Article number 935442 1
EAN / GTIN 4062406110345
Manufacturer number 935442 1

Description

Application:

End bridging rail for side panel can be used only on those column frames that are fitted with a side panel No. 935510; 935511, since here the sheet metal lug of the storage shelf reaches into the side panel (cannot be combined within the column frames with sheet metal panels No. 935040; 935045).

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart