• The item cannot be ordered due to missing prices.

Intermediate bridging rail 1

Article no.: 935440 1
1
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 470 mm
Width 52 mm
Type of product Cover

Identification numbers & Classifications

Article number 935440 1
EAN / GTIN 4062406110338
Manufacturer number 935440 1

Description

Application:

Intermediate bridging rail to cover the space between 2 storage shelves.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart