This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Haptoprene push handle

Article no.: 934865

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 450 mm
Type of product Handle

Identification numbers & Classifications

Article number 934865
EAN / GTIN 4045197713971
Manufacturer number 934865

Description

Version:

Of rectangular steel hollow section □ 25 mm. For bolting to the sub-frame. Ergonomic handle with Haptoprene cladding for maximum comfort - even with wet or oily hands.

Suitable for:

Mobile workbenches size 1100.

Supplied with:

Screws.

Colour:

Anthracite grey RAL 7016 powder−coated.
Direct purchase

Sign in to your Account

To shopping cart