This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Vice body for KOMPAKT workbenches L and H, Width/usable height: 430/620mm

Article no.: 934862 430/620

Select article variation and quantity

Width/usable height (mm) Unit price incl. VAT
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 682 mm
Width 432 mm
Depth 630 mm
Usable height 659 mm
Usable width 275 mm
Door usable height 620 mm
Type of product Workbench casing

Identification numbers & Classifications

Article number 934862 430/620
Manufacturer number 934862 430/620

Description

Version:

Vice body for KOMPAKT workbenches L and H. Suitable for fitting the swing-away mounting and height adjuster No. 967565 with vice No. 967100, 967110. Door can be locked with GARANT slide handle with a cylinder lock.

Suitable for:

Base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035 light grey, door signal blue RAL 5005 powder−coated.
Direct purchase

Sign in to your Account

To shopping cart