• The item cannot be ordered due to missing prices.

Mobile workbench with 4 drawers and 1 door 1100 mm

Article no.: 934650 1100
1100
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 930
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 800
  • Insert thickness: 30
  • Drawer runner extension (partial/full extension): 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Workbench height 930 mm
    Drawer/pull-out shelf load capacity 100 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 800 kg
    Insert thickness 30 mm
    Drawer runner extension (partial/full extension) 90 %
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMPAKT-H-filebænk
    Height 930 mm
    Worktop length 1,100 mm
    Worktop depth 700 mm
    Worktop thickness 30 mm
    Support cabinet width 1,030 mm
    Support cabinet depth 630 mm
    Drawer usable width 490 mm
    Drawer usable depth 520 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Fixed wheel ⌀ 160 mm
    Castor ⌀ 160 mm
    Material of wheel Solid rubber
    Number of drawers 4
    Number of height-adjustable shelves 1
    Number of doors 1
    Material of worktop Beech marine ply
    Surface worktop clear varnished
    ComfortClose no
    Bumper no
    Push handle no
    can be lowered no
    Treadless tyres yes
    Weight 116 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 934650 1100
    EAN / GTIN 4045197483898
    Manufacturer number 934650 1100

    Description

    Version:

    Right side with 4 drawers. 1 drawer 80 mm, 1×120 mm, 1×180 mm, 1×240 mm front height, centrally lockable.
    Left side with adjustable shelf and sheet metal cupboard, lockable.
    • Worktop 30 mm thick, non-warping beech ply, finished with clear UV varnish.
    • Frame cabinet of sheet metal, can be locked centrally with cylinder lock.
    • Drawers of sheet steel with aluminium grip handles and labelling strips. − can be pulled out 90% −
    • Doors of sheet metal.
    • Cylinder locks with 2 keys each, shared keys for each workbench.

    Mobile workbench with 2 castors and 2 fixed wheels (160 mm) with solid rubber tyres. The drawers lock automatically so that they do not come open during transport. ⌀ 160 mm grey solid rubber treadless tyres. With parking brakes.

    Fitted with:

    Drawer front height (right): 80; 120; 180; 240 mm
    Door height (left): 620 mm
    Number of height-adjustable shelves (left): 1

    Colour:

    Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart