{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Workbench height | 930 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 800 kg | |
Insert thickness | 30 mm | |
Drawer runner extension (partial/full extension) | 90 % | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMPAKT-H-filebænk | |
Height | 930 mm | |
Worktop length | 1,100 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 30 mm | |
Support cabinet width | 1,030 mm | |
Support cabinet depth | 630 mm | |
Drawer usable width | 490 mm | |
Drawer usable depth | 520 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Fixed wheel ⌀ | 160 mm | |
Castor ⌀ | 160 mm | |
Material of wheel | Solid rubber | |
Number of drawers | 1 | |
Number of height-adjustable shelves | 1 | |
Number of doors | 1 | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
ComfortClose | no | |
Bumper | no | |
Push handle | no | |
can be lowered | no | |
Treadless tyres | yes | |
Weight | 95 kg | |
Type of product | mobile workbench |
Article number | 934600 1100 | |
EAN / GTIN | 4045197483843 | |
Manufacturer number | 934600 1100 |