• The item cannot be ordered due to missing prices.

Mobile fitter's workbench with 1 drawer and 2 doors with vice and height adjustment unit 1100 mm

Article no.: 934520 1100
1100
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 930
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,200
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Workbench height 930 mm
    Drawer/pull-out shelf load capacity 100 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 1,200 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 90 %
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMPAKT-H-filebænk
    Height 930 mm
    Worktop length 1,100 mm
    Worktop depth 700 mm
    Worktop thickness 50 mm
    Support cabinet width 1,030 mm
    Support cabinet depth 630 mm
    Drawer usable width 490 mm
    Drawer usable depth 520 mm
    Number of fixed wheels without parking brake 2
    Number of castors without parking brake 2
    Fixed wheel ⌀ 100 mm
    Castor ⌀ 100 mm
    Material of wheel Solid rubber
    Number of drawers 1
    Number of doors 2
    maximum load capacity, mobile unit 400 kg
    Material of worktop Beech marine ply
    Surface worktop clear varnished
    ComfortClose no
    Bumper no
    Push handle no
    can be lowered yes
    Weight 121 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 934520 1100
    EAN / GTIN 4045197483829
    Manufacturer number 934520 1100

    Description

    Version:

    Undercarriage is fitted with 2 castors and 2 fixed wheels (100 mm) with solid rubber tyres. The bench is evenly raised or lowered. This combines high stability at the point of use with the ease of transport on 4 wheels. Undercarriage load capacity up to 400 kg (workbench incl. contents). The drawers lock automatically so that they do not come open during transport.
    With integral GARANT swing away and height adjustment unit No. 967568 size 120, including vice No. 967100 size 120.
    With integral swing away and height adjustment unit No. 967568 size 120, including vice No. 967100 size 120.

    Fitted with:

    Drawer front height (right): 140 mm
    Door height (right): 460 mm

    Colour:

    Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

    Note:

    For accessories and dividers see No. 960030960180. For Aqurado modular arrangement system see No. 960900961290.
    Also available with different drawer configurations. Prices on request.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart