• The item cannot be ordered due to missing prices.

Pull-out shelf with runners

Article no.: 933770
Standard configurations usually have faster delivery times.

Select article variation and quantity

Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 90 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Usable width 490 mm
Usable depth 540 mm
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 933770
EAN / GTIN 4045197279804
Manufacturer number 933770

Description

Version:

Made of sheet metal.
Drawer guides with smooth-running Delrin rollers ⌀ 28 mm of Delrin 100, with very good damping characteristics and smooth running - 90 % extendable.
Load capacity 50 kg.

Suitable for:

Body No. 933750; 933820; 934820934860 in width 600 mm (only for cabinet types with doors).

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart