• The item cannot be ordered due to missing prices.

Drawer casing without drawers 480 mm

Article no.: 933750 480
Standard configurations usually have faster delivery times.

Select article variation and quantity

Working height (mm) Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 90
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer runner extension (partial/full extension) 90 %
    Height adjustment interval 20 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMBI-filebænk
    Height 542 mm
    Width 600 mm
    Depth 630 mm
    Usable height 480 mm
    Usable height for drawers 480 mm
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 933750 480
    EAN / GTIN 4045197279552
    Manufacturer number 933750 480

    Description

    Version:

    Of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock.

    Colour:

    Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height. When fitting out cabinet variants with doors, take into account the usable height for drawers in the casing.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart